Beli gearbox marine di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. ASB Tapered Roller Bearing (Laher Tirus)
    25%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp9.900

  2. NTN Tapered Roller Bearing (Laher)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp57.900

    NTN Tapered Roller Bearing (Laher)
    Deskripsi:
    Single row tapered roller bearing tersedia dalam dimensi metrik (standar ISO 355 dan JIS B 1512) dan dalam inci (standar ABMA, seri metrik termasuk J). Single row tapered roller bearing paling sering digunakan dan umumnya dipasang terbalik.
  3. NTN Tapered Roller Bearing (Laher Tirus)
    13%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp48.900

  4. ASB Cylindrical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

  5. TIMKEN Tapered Roller Bearing Single (Laher Tirus)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp56.900

    TIMKEN Tapered Roller Bearing Single (Laher Tirus)
    Deskripsi:
    This is the most basic and most widely used type of tapered roller bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
  6. SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Mulai

    Rp129.900

    SKF Tapered Roller Bearing Single Row (Laher Tirus)
    Deskripsi:
    Single row tapered roller bearings are designed to accommodate combined radial and axial loads and provide low friction during operation. The inner ring, with rollers and cage, can be mounted separately from the outer ring. These separable and interchangeable components facilitate mounting, dismounting and maintenance. By mounting one single row tapered roller bearing against another and applying a preload, a rigid bearing application can be achieved.
  7. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp26.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bore Type: Cylindrical
  8. ASB Clutch Release Bearing
    28%
    Rating:
    93% of 100
    (3)
    Mulai

    Rp37.900

  9. XAV Deep Groove Ball Bearing Double Sealed (Laher)
    20%
    Mulai

    Rp3.900

    XAV Deep Groove Ball Bearing Double Sealed (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  10. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    64%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp16.900

  11. CRAFT BEARINGS Tapered Roller Bearing (Laher Tirus)
    Mulai

    Rp70.900

    CRAFT BEARINGS Tapered Roller Bearing (Laher Tirus)
    Deskripsi:
    Cages Tapered roller bearings have window-type pressed steel cage with no marking. Others types might be specifically designed on request.
  12. NSK Tapered Roller Bearing 30000 Series Single Row (Laher Tirus)
    Mulai

    Rp129.900

    NSK Tapered Roller Bearing 30000 Series Single Row (Laher Tirus)
    Deskripsi:
    Designed so that the raceway surfaces of the inner and outer rings and the tops of the roller cones gather at one point on the bearing center axis. When a radial load is applied to the bearing, an axial component force is generated. Therefore, two bearings must be used as a combined bearing or a double row bearing. Those with a J after it are consistent with ISO standards.
    atribut:
    • Race ring Shape: Tapered Roller Bearing
    • Number of track trains: Single row
    • Outer Ring Type: Flat
    • Body Material: High carbon chromium bearing steel
    • Load Direction: Radial
    • Shield Shape: Open type
  13. TIMKEN Tapered Roller Bearing Set Series (Laher Tirus)
    Mulai

    Rp82.900

    TIMKEN Tapered Roller Bearing Set Series (Laher Tirus)
    Deskripsi:
    This is the most basic and most widely used type of tapered roller Bearing. It consists of two main separable parts: the cone (inner ring) assembly and the cup (outer ring). It is typically mounted in opposing pairs on a shaft.
Daftar Harga gearbox marine Terbaru October 2026
ASB Tapered Roller Bearing (Laher Tirus)Rp9.900
FBJ Tapered Roller Bearing (Laher Tirus)Rp18.900
NTN Tapered Roller Bearing (Laher)Rp57.900
NTN Tapered Roller Bearing (Laher Tirus)Rp48.900
ASB Cylindrical Roller Bearing (Laher)Rp33.900
TIMKEN Tapered Roller Bearing Single (Laher Tirus)Rp56.900
SKF Tapered Roller Bearing Single Row (Laher Tirus)Rp129.900
NTN Tapered Roller Bearing 32000 Series (Laher Tirus)Rp75.900
NSK Deep Groove Ball Bearing 6000 Series with Seal on Two Sides (Laher)Rp10.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Series (Laher)Rp26.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)